Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White/Transluscent, Labels/Roll: 128
Mfr # JET-27-117-5
Zoro # G6600553
product price: $201.99
/pk 40, $5.05/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Ink Jet Printers
- Color White/Transluscent
- Width 1/2"
- Length 3/4"
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # JET-27-117-5
- Zoro # G6600553
- UPC # 662820151760
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 3/4" |
Height | 3/4" |
Label Size (HxW) - Blank Precut General Purpose | 3/4 in x 1/2 in |
Label Width | 1/2 in |
Label Height | 3/4 in |
Description
Precut Label Sheet, For Print Method Ink Jet, Label Color Transparent/White, Label Finish Matte, Label Height 3/4 in, Label Material Vinyl, Label Width 1/2 in, Printer Series Compatibility Ink Jet Printers, Adhesive Adhesive, Adhesive Material Acrylic, Application Cable and Wire Marking, Label Media Format Precut Sheet, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature -40 Degrees F, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 2x 15' (SGT-BF-13)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (KKC4FN-03-M)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- SHOWA Chemical Resistant Gloves, M, Cotton, PVC (620M-08)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.25in x 1in (BA62-3-427)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-500-595-BR)
- BRADY Cable Tags 0.39in H x 2.36in W Thermoplastic Polyether Polyurethane White 750/RL (B33-60X10-7643-WT)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (BM-375-175-342)
- NEVS 3/4" Color Coding Dots Yellow - Sheet Form (DOT-34M Yellow)
- Brady Label Maker Tapes, Labels, Signs & Tags