Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White/Translucent, Labels/Roll: 3000
Mfr # THT-131-461-3
Zoro # G5488962
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Material Polyester
- Legend Blank
- Color White/Translucent
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-131-461-3
- Zoro # G5488962
- UPC # 662820623632
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1" |
Label Width | 1 in |
Length | 1" |
Width | 2-5/8" |
Label Height | 2 5/8 in |
Core Diameter | 3 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 2 5/8 in x 1 in |
Vial/Tube Size | 8.0 mL |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Clear, Label Finish Matte, Label Height 2 5/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, 12PK (34-9025/XL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14L)
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White, Mesh/Neoprene (2980-3)
- BRADY Label, Vinyl, Color Green, 1/2" W (M6C-500-595-GN)
- BRADY Label, 1/2 in W, White (M6-5-422)
- BRADY Label, 1 in W, White (M6-20-424)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (M71C-500-595-GN)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, For B30 Printers, 2.25 in W x 100 ft L, Yellow (B30C-2250-595-YL)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-4000-595-CL)
- BRADY Label, White, Labels/Roll: 3000 (THT-195-481-3)
- Brady Safety Labels