Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White/Translucent, Labels/Roll: 3000
Mfr # THT-123-461-3
Zoro # G5726366
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Material Polyester
- Legend Blank
- Color White/Translucent
- Height 1-51/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-123-461-3
- Zoro # G5726366
- UPC # 662820623557
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1-51/64" |
Label Width | 3/8 in |
Length | 3/8" |
Width | 3/8" |
Label Height | 1 51/64 in |
Core Diameter | 3 in |
Vial/Tube Size | 0.7 mL |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1 51/64 in x 3/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA92, 30CZ88, Compatible Mfr Part Number IP-R4306, R4306, Label Color Clear, Label Finish Matte, Label Height 1 51/64 in, Label Material Polyester, Label Width 3/8 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Fingertip Pads, Size 12, Large, Amber, PK12, 12PK (098130)
- NMC Caution Wheel Chocks Sign, C556PB (C556PB)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MGG-02-S)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8947B)
- BRADY Label, White, Labels/Roll: 25 (PTL-34-498)
- BRADY Label, 1 1/2 in W, Clear (M6-45-430)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 1/4 in Dia x 7 ft L, Black on White (M21-250-C-342)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113116)
- BRADY Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (M21-750-595-YL)
- BRADY B33 Metallized Polyester with 2 mil Adhesive Labels 2in H x 4in W Silver 750/RL (B33-55-434)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- Brady Safety Labels