Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White/Translucent, Labels/Roll: 2000
Mfr # THT-139-461-2
Zoro # G5681654
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Material Polypropylene
- Legend Blank
- Color White/Translucent
- Height 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-139-461-2
- Zoro # G5681654
- UPC # 662820623717
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 5-1/4" |
Label Width | 1 in |
Length | 5-1/4" |
Width | 1" |
Label Height | 5 1/2 in |
Vial/Tube Size | 50.0 mL |
Core Diameter | 3 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 5 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color Clear, Label Finish Matte, Label Height 5 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, OV, P100, Black, Magenta, 2 PK, NIOSH 42 CFR 84 (815362)
- 3M Fire Barrier Comp Sheet, 52 x 28 In. (CS-195+28X52*)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- BRADY Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (M21-500-595-OR)
- BRADY Flag Label, Nylon, White, Matte, Finish (M5-152-499)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 365 (B30-244-595-NFPA)
- BRADY Label, 1/2 in W, Clear; Red (M6-29-427-RD)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- BRADY Print-On Hook Material Label (M21-250-414)
- Brady Safety Labels