Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White/Translucent, Labels/Roll: 1000
Mfr # THT-183-461-1
Zoro # G5598512
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Material Polyester
- Color White/Translucent
- Legend Blank
- Height 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-183-461-1
- Zoro # G5598512
- UPC # 662820570790
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1-3/4" |
Label Width | 1 in |
Length | 1-3/4" |
Width | 1" |
Label Height | 1 3/4 in |
Vial/Tube Size | 5.0 mL |
Core Diameter | 3 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1 3/4 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color Clear, Label Finish Matte, Label Height 1 3/4 in, Label Material Polyester, Label Width 1 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 5.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggle, w/ Adjustable Strap, Antifog, Clear (MCS2310AF)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-120-427)
- M.L.KISHIG Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl (1509 2X-3X)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- BRADY Precut Label Roll Cartridge, Translucent (M4C-750-427)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-250-1-342)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 10,000 (THT-39-430-10)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 10,000 (THT-37-428-10)
- BRADY All Weather Permanent Adhesive Vinyl Valve Tag Labels for BMP71 - 1.9in x 3.875in (M71-2400-595-WT)
- DYMO Label Tape Cartridge, White/Green, Labels/Roll: Continuous (1805414)
- Brady Label Maker Tapes, Labels, Signs & Tags