Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White/Blue, Labels/Roll: 40
Mfr # 140888
Zoro # G5810761
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85
- Material Vinyl
- Legend Notice
- Color White/Blue
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140888
- Zoro # G5810761
- UPC # 754473940843
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 10" |
Label Width | 14 in |
Width | 14" |
Length | 10" |
Label Height | 10 in |
Label Size (HxW) - Preprinted Precut General Purpose | 10 in x 14 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5RV88, 5RV98, 5RW08, 5RW09, Compatible Mfr Part Number 13510, 13520, 13529, 13530, Label Color White, Label Finish Gloss, Label Height 10 in, Label Material Vinyl, Label Width 14 in, Labels per Roll 40, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13510, 13520, 13529, 13530
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR704)
- CONDOR Back Support, Xl (1UM62)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104377)
- PROPPER Duty Belt, Reinforced, 52in to 54in, Black (F56037500152-54)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- BRADY Label, 1/4 in W, White (M6-1-423)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-422)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-BK)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- BRADY Label, 1 in W, Indoor, Yellow (BM7C-1000-855-YL)
- BRADY Label, 1 in W, White (M7-14-423)
- Brady Label Maker Tapes, Labels, Signs & Tags