Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: Continuous
Mfr # J20C-4000-2595
Zoro # G0199214
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADYJET J2000
- For Use With BradyJet J2000 Printer
- Color White
- Width 4"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J20C-4000-2595
- Zoro # G0199214
- UPC # 754473613839
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Width | 4 in |
Core Diameter | 2 in |
Roll Size | 4 in x 100 ft |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Material Vinyl, Printer Series Compatibility BradyJet J2000, Recommended Ribbon J20-CMY, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2595, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX300XL-10)
- 3M DBI-SALA Rescue Lanyard, 6 ft., 310 lb. Weight Capacity (1244459)
- BRADY Hazardous Waste Label, 6 In. W, PK100 (121151)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2250-2595)
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- BRADY Label, Vinyl, Color Orange, 1" W (M6C-1000-595-OR)
- BRADY Label, Clear, Labels/Roll: 750 (PTL-6-430)
- BRADY Label, White, Labels/Roll: 250 (B30-219-595-BLNKWT)
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13563)
- Brady Safety Labels