Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: Continuous
Mfr # J20C-2250-2595
Zoro # G3326314
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADYJET J2000
- For Use With BradyJet J2000 Printer
- Color White
- Width 2-1/4"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # J20C-2250-2595
- Zoro # G3326314
- UPC # 754473613808
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Length | 100 ft |
Core Diameter | 2 in |
Roll Size | 2 1/4 in x 100 ft |
Label Size (WxL) | 2 1/4 in |
Label Width | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Material Vinyl, Printer Series Compatibility BradyJet J2000, Recommended Ribbon J20-CMY, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2595, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP01)
- TOUGH DUCK Lined Jacket, Mens, S, Black (S24511)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, M (471286)
- OMNIMED Triple Stainless Steel Glove Box Holder/Dispenser (305302)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- BRADY Label Roll, White/Clear, Labels/Roll: 3500 (B33-73-427)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-375-422)
- BRADY Label, Color Clear/White, 1" W, 1" H (M7-19-427-2S)
- BRADY Label, 1 1/2 in W, White (M7C-1500-472)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3508)
- Brady Safety Labels