Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: Continuous
Mfr # J20C-1125-2595
Zoro # G0199205
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADYJET J2000
- For Use With BradyJet J2000 Printer
- Color White
- Width 1-1/8"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J20C-1125-2595
- Zoro # G0199205
- UPC # 754473613761
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/8" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size | 1 1/8 in x 100 ft |
Core Diameter | 2 in |
Label Size (WxL) | 1 1/8 in |
Label Width | 1 1/8 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Material Vinyl, Printer Series Compatibility BradyJet J2000, Recommended Ribbon J20-CMY, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2595, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-L)
- SPEAKMAN Cold Valve Icon 1/4 Turn 4 In.cs (RPG05-0905)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- NMC Danger Keep Gate Closed Sign, D565PB (D565PB)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2250-2595)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113125)
- BRADY Label, 1 in W, White (M6-20-424)
- BRADY Self-Laminating Vinyl Wrap Around Labels for A6200 Printer Applicator - 1in x 1in (A62-2-427)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- NEVS 3/4" wide x 60yd Rose Labeling Tape (T-750-Rose)
- Brady Label Maker Tapes, Labels, Signs & Tags