Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 750
Mfr # PTL-6-423
Zoro # G5509682
Not eligible for select promotions
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Material Polyester
- Color White
- Legend No Legend
- Height 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PTL-6-423
- Zoro # G5509682
- UPC # 662820183228
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 9/32" |
Label Width | 1/2 in |
Width | 1/2" |
Length | 9/32" |
Label Height | 17/64 in |
Label Size (HxW) - Blank Precut General Purpose | 17/64 in x 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 17/64 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red (A1107RED)
- STI Smoke and Acoustical Spray, 5 gal., White (SNS205)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, XL, PR (N9674XL)
- SUPERIOR GLOVE Work Gloves, XL ( 10 ), Black/Orange (MXVSBE/XL)
- BRADY Label, Orange/Black/White, Labels/Roll: 60 (130759)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-423)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13612)
- BRADY Label, 1 1/2 in W, Light Gray (M7-29-486)
- NEVS Printed Chart Tape - Please Reorder (NT-79)
- Brady Safety Labels