Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 750
Mfr # PTL-14-423
Zoro # G5598607
product price: $68.15
/pk 750, $0.09/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Material Polyester
- Color White
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-14-423
- Zoro # G5598607
- UPC # 662820183518
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 3/16" |
Label Width | 1 in |
Length | 3/16" |
Width | 1" |
Label Height | 3/16 in |
Label Size (HxW) - Blank Precut General Purpose | 3/16 in x 1 in |
Vial/Tube Size | 50.0 mL |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 3/16 in, Label Material Polyester, Label Width 1 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 2W x 108'L, 5 Mil, Red/White, 1 Roll (670651RW)
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Large (MIG700 (L))
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-375-422)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 90 (130767)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-595-YL)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 3inW X 100'L, White, (B30C-3000-595-WT)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-483)
- BRADY Raised Panel Label, White, Labels/Roll: 190 (B30EP-169-593-WT)
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- Brady Label Maker Tapes, Labels, Signs & Tags