Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 500
Mfr # THTEP-173-593-.5
Zoro # G2041977
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Thermal Transfer Printer
- Height 1"
- Legend No Legend
- Material Glossy Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THTEP-173-593-.5
- Zoro # G2041977
- UPC # 662820644231
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1" |
Length | 1" |
Width | 2" |
Label Width | 2 in |
Label Height | 1 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-5)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, XL, 10" L, PR (SKC2SN-05-XL)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-MED)
- BRADY Label, White, Labels/Roll: 500 (THTEP-174-593-.5)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-173-593-.5BK)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- BRADY Sleeve, White, Labels/Roll: 100 (M7-125-1-344)
- BRADY Precut Label Cartridge, White, Matte (M4-128-499)
- BRADY Precut Label Cartridge, White, Matte (M5-112-492)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- Brady Safety Labels