Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 500
Mfr # THTEP-167-593-.5
Zoro # G2554982
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Color White
- Height 1-1/2"
- Legend No Legend
- Material Glossy Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THTEP-167-593-.5
- Zoro # G2554982
- UPC # 662820643951
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1-1/2" |
Width | 1-13/64" |
Length | 1-1/2" |
Label Height | 1 1/2 in |
Label Width | 1 13/64 in |
Core Diameter | 3 in |
Label Size (HxW) - Electrical Panel Labels | 1 1/2 in x 1 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 120)
- PALMER SAFETY Vest Style, Universal, Blue/Black (H212100031)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG52TL)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43082)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-86-461)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- BRADY Label, White, Labels/Roll: 750 (PTL-39-422)
- BRADY Laser Printable Label, White, Labels/Roll: 10,000 (LAT-10-747-10)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-423)
- BRADY Label, Color Black, 19/32" W, 19/32" H (M7-172-593-BK)
- ZORO SELECT Printer Label, White, Labels/Roll: 1500 (22D093)
- Brady Safety Labels