Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 500
Mfr # M6-17-7425
Zoro # G108260471
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Labels per Roll 500
- Includes Roll of 500 Labels
- Application Component and Equipment Labeling, General Identification, Laboratory Labeling, Temperature Indicating Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-17-7425
- Zoro # G108260471
- UPC # 888434594148
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/2 in |
Vial/Tube Size | 0.6 to 1.5 ml |
Label Width | 1/2 in |
Roll Width | 1/2 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 1/2 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1/2 in x 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 1/2 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 3XL (64022)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91998-PK (91998-PK)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9-1/2M, PR (CML8360 9.5M)
- CONDOR Full Body Harness, Universal, Polyester (19F377)
- BRADY Label, White, Labels/Roll: 100 (PTL-61-483)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120862)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-182-492)
- BRADY Wire and Cable Label, White, Matte Finish (M5-375-1-342)
- BRADY Label, Red/White, Labels/Roll: 95 (130764)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-750-595-CL-BK)
- BROTHER INTERNATIONAL White on Black 1 2'' Tape (TZE335)
- Brady Label Maker Tapes, Labels, Signs & Tags