Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 500
Mfr # M6-130-492
Zoro # G508260217
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Labels per Roll 500
- Includes Roll of 500 Labels
- Application General Identification, Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-130-492
- Zoro # G508260217
- UPC # 888434598993
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 3/8 in |
Roll Width | 3/8 in |
Vial/Tube Size | 1.2 ml |
Label Width | 3/8 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 3/8 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/8 in x 3/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 3/8 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL Diesel Can No Spill 5Gal (1457)
- HONEYWELL NORTH Half Mask Respirator, M, Blue (RU85001M)
- HONEYWELL NORTH Combination Cartridge/Filter, Black, Magenta, 4 PK (PA7OVHE)
- NEVS 1/2" Color Coding Dots Blue - Roll Form (DOT-12RL Blue)
- BRADY Label Cartridge, Black/Clear, Labels/Roll: 280 (M-17-432-CL-BK)
- BRADY 1 mil Polyimide Circuit Board Labels 0.2 in H x 0.65 in W White 10000/RL (THT-14-729-10)
- BRADY Label, 1 29/32 in W, White (M6-78-488)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- BRADY PERMASLEEVE ROLL OF 100 MARKERS LABELING TAPE (PSPT-250-175-WT)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-135-427-AW)
- BRADY Label, 1/2 in W, White (M7-7-498)
- Brady Safety Labels