Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 40
Mfr # 140883
Zoro # G5727924
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85
- Material Vinyl
- Legend Blank
- Color White
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140883
- Zoro # G5727924
- UPC # 754473940799
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 10" |
Label Width | 14 in |
Length | 10" |
Width | 14" |
Label Height | 10 in |
Label Size (HxW) - Blank Precut General Purpose | 10 in x 14 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5RV88, 5RV98, 5RW08, 5RW09, Compatible Mfr Part Number 13510, 13520, 13529, 13530, Label Color White, Label Finish Gloss, Label Height 10 in, Label Material Vinyl, Label Width 14 in, Labels per Roll 40, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13510, 13520, 13529, 13530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 8 ft Rolled Rubber Flooring - Black (03-205-W100)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314DCFW)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13578)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-498)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113118)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-423)
- BROTHER 9Mm (0.35) Black On White Hge Tape w/ Extra Strength Adhesive 8M (HGES2215PK)
- Brady Safety Labels