Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 3000
Mfr # THT-195-481-3
Zoro # G5633363
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Material Polyester
- Color White
- Legend Blank
- Height 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-195-481-3
- Zoro # G5633363
- UPC # 662820896005
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 3/8" |
Label Width | 29/32 in |
Length | 3/8" |
Width | 29/32" |
Label Height | 3/8 in |
Label Size (HxW) - Laboratory Slide Labels | 3/8 in x 29/32 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ89, 30DA32, Compatible Mfr Part Number IP-R6406, R6406, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Material Series B-481
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heat Resistant Gloves, Gauntlet, L, PR (9124G)
- EAGLE Eagle Spill Containment 2 Drum Modular Platform (EG-1632)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0250BY)
- PYRAMEX Ridgeline Full Brim 4 Point Ratchet Hard Hat (HP54130)
- BRADY Label, White, Labels/Roll: 3000 (THT-154-490-3)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-251-492-1.5-SC)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113128)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-141-481)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-581-WT)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-116-427-5)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-BK-WT)
- Brady Safety Labels