Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 3000
Mfr # THT-180-492-3
Zoro # G5607156
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Material Polyester
- Color White
- Legend Blank
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-180-492-3
- Zoro # G5607156
- UPC # 662820662686
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1" |
Label Width | 29/32 in |
Width | 29/32" |
Length | 1" |
Label Height | 1 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1 in x 29/32 in |
Core Diameter | 3 in |
Vial/Tube Size | 8.0 mL |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ95, 30DA39, Compatible Mfr Part Number IP-R6400, R6400, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 8.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-492, Recommended Ribbon IP-R6406, R6406
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Red, Key Different (NYL-RED-76ST-KD)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEME)
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- VIKING Viking Journeyman 420D Jacket Black (3307J-M)
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- BRADY Precut Label Cartridge, Matte, 7/16 in H (M4C-250-7641)
- BRADY Precut Label Cartridge, White, Matte (M5-132-499)
- BRADY Label, 1/2 in W, Clear; Purple (M6-29-427-PL)
- BRADY Label Cartridge, White, Labels/Roll: 50 (M71EP-174-593)
- BRADY Label, 1 3/4 in W, 1 in H, White (M7-2-425-FP)
- BRADY Label, Color Amber, 1/4" W, 1/4" H (M7-13-724)
- Brady Label Maker Tapes, Labels, Signs & Tags