Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 3000
Mfr # THT-155-492-3
Zoro # G7198493
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Color White
- Width 1-5/8"
- Length 19/32"
- Height 19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-155-492-3
- Zoro # G7198493
- UPC # 754473914776
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-5/8" |
Length | 19/32" |
Height | 19/32" |
Label Width | 1 5/8 in |
Label Height | 19/32 in |
Core Diameter | 3 in |
Vial/Tube Size | 8.0 mL |
Label Size (HxW) - Laboratory Tube & Vial Labels | 19/32 in x 1 5/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ95, 30DA39, Compatible Mfr Part Number IP-R6400, R6400, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 1 5/8 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 8.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMEFIGHTER Fire Extinguisher Cabinet, Wall Mount, 37 in Height, 30 lb, Plastic (JBWE95)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 3/16in, 36 Pieces (YOU-05361)
- MASTER LOCK Lockout Station, Unfilled, 12-1/4 In H (1482B)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, S, 100 PK, White (GRDR-SM-1-T)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on White (M21-500-595-WT)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M5C-1500-595-RD-WT)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (BM-1000-175-342)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 3000 (THT-18-430-3)
- BRADY B33 Series Metallized Polyester Permanent Labels 3in H x 4in W LGT GR 500/RL (B33-76-486)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 90 (130767)
- BROTHER Continuos Label Stock (BMSLT402)
- Brady Label Maker Tapes, Labels, Signs & Tags