Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 3000
Mfr # THT-154-490-3
Zoro # G5490143
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Material Polyester
- Color White
- Legend Blank
- Height 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-154-490-3
- Zoro # G5490143
- UPC # 662820112631
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 3/8" |
Label Width | 1 1/4 in |
Width | 1-1/4" |
Length | 3/8" |
Label Height | 3/8 in |
Core Diameter | 3 in |
Vial/Tube Size | 0.7 mL |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/8 in x 1 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA92, 30CZ88, Compatible Mfr Part Number IP-R4306, R4306, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 0.7 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Autoclavable, Cryogenic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, XXL, 12 Pairs (34-874/XXL)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23023 (A-1218-23023)
- KIDDE Fire Extinguisher, 10B:C, Dry Chemical, 2.9063 lb (FA10G)
- DRAEGER Bump Test Station, X-am 1, 2, 5 Series (8319131)
- BRADY Label, Vinyl, Color Gray, 1" W (M6C-1000-595-GY)
- BRADY Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (M21-750-595-YL)
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-855-YL)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-500-595-BL-WT)
- BRADY Tag, 3/8 in W, Outdoor, White (M6C-375-412)
- SEIKO INSTRUMENTS High Quality SLP-FLW File Folder Labels, White, Labels/Roll: 130 (SKPSLPFLW)
- Brady Label Maker Tapes, Labels, Signs & Tags