Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 3000
Mfr # THT-140-488-3
Zoro # G5792814
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Material Polypropylene
- Color White
- Legend Blank
- Height 29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-140-488-3
- Zoro # G5792814
- UPC # 662820623724
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 29/32" |
Label Width | 29/32 in |
Length | 29/32" |
Width | 3/4" |
Label Height | 3/4 in |
Label Size (HxW) - General Purpose Laboratory Labels | 3/4 in x 29/32 in |
Core Diameter | 3 in |
Roll Size (WxL) - General Purpose Laboratory Labels | 29/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-488
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10204347)
- LYLE No Smoking Notice Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU5-0143-RD_14x10 (LCU5-0143-RD_14x10)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH4X002500)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 110)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- BRADY Raised Panel Label, White, Labels/Roll: 500 (THTEP-176-593-.5)
- BRADY Label, White, Labels/Roll: 500 (THTEP-172-593-.5)
- BRADY Precut Label Roll Cartridge, White (M4C-375-498)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-136-427)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (236BYPX)
- Brady Safety Labels