Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 250
Mfr # THTEP-177-593-.5
Zoro # G2009314
product price: $607.99
/pk 2, $304.00/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Thermal Transfer Printer
- Height 2-1/2"
- Legend No Legend
- Material Glossy Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP-177-593-.5
- Zoro # G2009314
- UPC # 662820644545
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 2-1/2" |
Width | 3" |
Length | 2-1/2" |
Label Width | 3 in |
Label Height | 2 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 2 1/2 in x 3 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 2 1/2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overboot, Size 11, PR (21406WT 11)
- KASK AMERICA Sun Shield, Orange Fluorescent (WAC00037-222)
- OAKLEY Sutro Lite Matte White w/Prizm Sapphire (OO9463-1939)
- MOON AMERICAN Heavy Duty Hose Reel, 50 Ft x 1.5 In (1430-1)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on White (M21-500-595-WT)
- BRADY Label Roll, Silver, Labels/Roll: 1500 (B33-18-434)
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (25968)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- BRADY Label, White, Labels/Roll: 250 (PTL-19-483)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- Brady Label Maker Tapes, Labels, Signs & Tags