Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 250
Mfr # PTL-31-499
Zoro # G1498865
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Legend No legend
- Width 1"
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-31-499
- Zoro # G1498865
- UPC # 662820185031
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 1-1/2" |
Height | 1-1/2" |
Label Height | 1 in |
Label Width | 1 1/2 in |
Minimum Wire Diameter | 0.5 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 in x 1 1/2 in |
For Wire Diameter | 0.5 in to 1.45 in |
Maximum Wire Diameter | 1.45 in |
Description
Precut Label Roll, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 1/2 in, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-NA_14x10 (U1-1024-NA_14x10)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107961729)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray X-Large (336G-21XL)
- BRADY Label, 1 1/2 in W, White (M6-45-422)
- BRADY Label, 29/32 in W, White (M6-84-499)
- BRADY Label, White, Labels/Roll: 300 (B30-241-595-BLNKWT)
- BRADY Precut Label Roll Cartridge, Clear/White (M4C-1000-595-CL-WT)
- BRADY Label, Vinyl, Color Orange, 1/2" W (M6C-500-595-OR)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- BRADY Label, White, Labels/Roll: 3000 (THT-154-490-3)
- Brady Label Maker Tapes, Labels, Signs & Tags