Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 250
Mfr # PTL-19-483
Zoro # G2703601
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Legend No Legend
- Width 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-19-483
- Zoro # G2703601
- UPC # 662820186038
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 1" |
Height | 1" |
Label Height | 1 in |
Label Width | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8DP)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1378-RA_10X7 (U3-1378-RA_10X7)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Pk50 (DL14BTB50)
- CONDOR Full Body Harness, Universal, Polyester (19F377)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M4C-500-595-GN-WT)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- BRADY Label, Color White, 3/4" W, 3/4" H (M7-30-422)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120862)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- Brady Safety Labels