Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 250
Mfr # M7-214-483
Zoro # G908260848
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M710
- Color White
- Labels per Roll 250
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
- Includes Roll of 250 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-214-483
- Zoro # G908260848
- UPC # 888434588024
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 2 in |
Label Width | 2 in |
Core Diameter | 1 in |
Roll Width | 2 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 2 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 2 in x 2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number M710, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 250, Printer Series Compatibility M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Heat Resistant, Low Temperature, Material Series B-483A, Recommended Ribbon M7-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO XL Shoe Covers In Pairs Carton, PK50 (68402)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (DSG-ENG-01-XL)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- MCR SAFETY Raincoat w/ Detachable Hood, Yellow, M (200CM)
- BRADY Label, Vinyl, Color Orange, 2" W (M6C-2000-595-OR)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-423)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76628)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-26-428)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113124)
- BRADY Label, 29/32 in W, White (M6-84-499)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- Brady Label Maker Tapes, Labels, Signs & Tags