Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 250
Mfr # M6-30-423
Zoro # G308260554
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Labels per Roll 250
- Includes Roll of 250 Labels
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-30-423
- Zoro # G308260554
- UPC # 888434599143
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 3/4 in |
Label Width | 3/4 in |
Label Height | 3/4 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 3/4 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/4 in x 3/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Do Not Wear Gloves Loose Clothing, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-11411)
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 8, 1 PR (08-354)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-488)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-500-595-BL-WT)
- BRADY Label Cartridge, White, Labels/Roll: 250 (M71-30-483)
- BRADY Label, 1 in W, White (M6-20-424)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-483WT-KT)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- Brady Label Maker Tapes, Labels, Signs & Tags