Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 250
Mfr # M6-204-492
Zoro # G208260258
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Labels per Roll 250
- Standards ASTM D 1000
- Application General Identification, Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-204-492
- Zoro # G208260258
- UPC # 888434599112
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 1.2 ml |
Roll Width | 1 in |
Label Height | 1 29/32 in |
Label Width | 1 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1 29/32 in x 1 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Slip Resitant Knee Pad w/ Shin Guard (18340)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- NMC Notice Unauthorized Personnel Are Not Permitted Sign, N359AB (N359AB)
- BRADY Pipe Marker, Process Water, PK5 (7224-4-PK)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (PTL-8-439-GR)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- BRADY Product Identification Label Tape for B30 Printers - Metallized Polyester 2in Gloss Finish (B30C-2000-434)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76700)
- BRADY Tag, 3/8 in W, Outdoor, White (M6C-375-412)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- Brady Label Maker Tapes, Labels, Signs & Tags