Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 25
Mfr # PTL-34-498
Zoro # G5680315
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Material Vinyl
- Legend Blank
- Color White
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-34-498
- Zoro # G5680315
- UPC # 662820626749
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 6" |
Label Width | 1 1/2 in |
Width | 1-1/2" |
Length | 6" |
Label Height | 6 in |
For Wire Diameter | 0.125 in to 0.32 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 6 in x 1 1/2 in |
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.32 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Height 6 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R6210, M71-R6200, R6210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, General Purpose Glove, 9, 36J049, PR (11-600VP)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 3XL (101621-410 3XL REG)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0232-X)
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113123)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 7 ft Roll Length, 3/8 in Roll Width, Black on White (M21-187-C-342)
- BRADY Wraptor Self Lam Vinyl Wire and Cable Labels 0.75in H x 0.5in W WT/CL 6800/RL (WRAP-1-417)
- BRADY Label, White, Labels/Roll: 300 (B30-241-595-BLNKWT)
- BRADY Transfer Tape, Clear, Labels/Roll: Continuous (76737)
- NEVS 3/4" wide x 500" Yellow Labeling Tape (T-75-Yellow)
- Brady Safety Labels