Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 2000
Mfr # THT-37-7425-2
Zoro # G5812554
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Material Polypropylene
- Legend Blank
- Color White
- Height 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-37-7425-2
- Zoro # G5812554
- UPC # 662820984047
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1-1/2" |
Label Width | 1 1/2 in |
Length | 1/2" |
Width | 1-1/2" |
Label Height | 1/2 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1/2 in x 1 1/2 in |
Vial/Tube Size | 2.0 mL |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 21WE54, 30DA04, Compatible Mfr Part Number IP-R6402, R6402, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 1 1/2 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN11)
- CONDOR Full Body Harness, Universal, Polyester (19F377)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Yellow, Polyester (IEX-HSY-04-L)
- MOLDEX Moldex Oil-Free Paint Spray/Pesticides Half-Mask Respirator (7113)
- BRADY Label, 1 in W, White (M7-17-473)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342-YL)
- BRADY Label, 1 in W, Indoor, Yellow (BM7C-1000-855-YL)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (BM-094-175-342)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-57-423-10)
- BRADY Label, 1 1/2 in W, White (M7-30-459)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-26-427)
- Brady Safety Labels