Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 175
Mfr # B30-25-595-BLNKWT
Zoro # G6148466
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Color White
- Width 6"
- Length 4"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-25-595-BLNKWT
- Zoro # G6148466
- UPC # 754473191313
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6" |
Length | 4" |
Height | 4" |
Label Height | 4 in |
Label Size (HxW) - Blank Precut General Purpose | 4 in x 6 in |
Label Width | 6 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 175, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 24PK (Z-262UOL-24PK)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (2CEA2)
- INCOM Arrow Tape, Black/Green, 2 In. W, PMA258 (PMA258)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (59529)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-19-499-1)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (120853)
- BRADY Precut Label Cartridge, White, Matte (M5-120-492)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-375-499)
- BRADY Label, 3 1/2 in W, Clear; White (M6-77-461)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (212BWPX)
- Brady Safety Labels