Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 100
Mfr # PTL-37-351
Zoro # G2449307
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Legend Blank
- Width 3"
- Length 1-29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PTL-37-351
- Zoro # G2449307
- UPC # 662820187028
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 1-29/32" |
Height | 1-7/8" |
Label Width | 3 in |
Label Height | 1 29/32 in |
Label Size (HxW) - Indicating Labels | 1 29/32 in x 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Matte, Label Height 1 29/32 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-351, Recommended Ribbon M61-R6210, M71-R6200, R6210
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, S, Leather, PR (375GKGVBS)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (11-735)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (36VJ98)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on White (M21-750-595-WT)
- BRADY Label, White, Labels/Roll: 500 (M6-47-499)
- BRADY Label, White, Labels/Roll: 500 (M6-82-499)
- BRADY Precut Label Roll Cartridge, Blue/White (M4C-1000-595-BL-WT)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-125-342-YL)
- BRADY Sleeve, White, Labels/Roll: 100 (M7-125-1-344)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-23-483)
- Brady Label Maker Tapes, Labels, Signs & Tags