Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 100
Mfr # PTL-23-483
Zoro # G1804887
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Legend No Legend
- Color White
- Width 4"
- Label Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PTL-23-483
- Zoro # G1804887
- UPC # 662820111986
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Label Width | 4 in |
Length | 1" |
Label Height | 1 in |
Height | 1" |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 8 1/2, Black, PR (N1911-M)
- ROCKY Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- PETZL AVAO SIT Harness Size 2 Black (C079AA03)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- BRADY Label, Vinyl, Color Clear, 1" W (M6C-1000-595-CL)
- BRADY Label, Color White, 2" W, 2" H (M6-2-7425)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue (M21-375-595-BL)
- BRADY Laboratory Label, White, Labels/Roll: 2500 (THT-59-492-2.5-SC)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- BRADY Label, 29/32 in W, White (M6-13-719)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1500-427)
- Brady Safety Labels