Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 100
Mfr # M6-113-490
Zoro # G208260357
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Labels per Roll 100
- Adhesive Adhesive
- Application Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-113-490
- Zoro # G208260357
- UPC # 888434596272
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 1 1/2 in |
Label Height | 2 13/64 in |
Label Width | 1 1/2 in |
Vial/Tube Size | 14.0 to 15.0 ml |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 1 1/2 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 2 13/64 in x 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 2 13/64 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- GUARDIAN EQUIPMENT Eye Wash Replacement Bowl (100-014R)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, L (73400-271-09)
- BRADY Label, 1 51/64 in W, Clear; White (M6-73-461)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- BRADY Label, 1 1/2 in W, White (M7C-1500-472)
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W (A62-1-427)
- BRADY B33 Polyester with Permanent Acrylic Adhesive Labels 0.375 in W x 85 ft L White (B33C-375-422)
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47-in. inch black on white laminated, 20PK (Tze-231-SWE)
- Brady Label Maker Tapes, Labels, Signs & Tags