Shop All Identification Labels
Brady
Label, White, Brady B-423, 2in.Wx0.25in.H
Mfr # THT-15-423-2.5-SC
Zoro # G9323982
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brady B-423 Permanent Polyester
- Width 2 in
- Height 1/4 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-15-423-2.5-SC
- Zoro # G9323982
- UPC # 662820803676
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 1/4 in |
Length | 1/4 in |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 2 in |
Label Width | 2 in |
Label Height | 1/4 in |
Roll Width | 2 13/64 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 13/64 in |
Core Diameter | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA29, Compatible Mfr Part Number R6013, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon R6013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- BRADY Brady® 65501 Lockout Tag- Danger Do Not Operate, Self-Laminating, Economy, Polyester, 10/Pack (65501)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size L (9) (99-1-9606-9-K)
- ALLEGRO INDUSTRIES Nova 2000 Peel Off Lens, PK50 (NV20-17)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- BRADY Arc Flash Protection Label, PK5, 101953 (101953)
- BRADY Raised Profile Label, White, 2.000 In. (B30EP-173-593-WT)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK (WO-46-PK)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784 (86784)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- BRADY Warning Labels, 8inHx4-1/2inW, Tape (46346)
- Brady Identification Labels