Shop All Identification Labels
Brady
Label, White, 4in.Wx6in.H, Brady B-423
Mfr # THT-25-423-1
Zoro # G9324025
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-423 Glossy White Permanent Polyester
- Width 4 in
- Height 6 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-25-423-1
- Zoro # G9324025
- UPC # 662820993445
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 6 in |
Length | 6 in |
Label Size (HxW) - Blank Precut General Purpose | 4 in x 6 in |
Label Width | 6 in |
Core Diameter | 3 in |
Label Height | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA61, Compatible Mfr Part Number R6008, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 6 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon R6008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- KINCO Cut Resistant Gloves, Gray/Black, L, PR, ANSI/ISEA Cut Level - 2011: 5 (1894CR-L)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, S, 1000 PK, Blue (AHS-GN-S_CS)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86797 (86797)
- BRADY Label (J20-25-2475)
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- BRADY Label, White, 1.000inWx0.250inH, 5000 Lbls (B33-103-727)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96164 (96164)
- NMC PLACARD, 1075, 10 3/4X10 3/4, RIGID PLASTIC (DL42BR)
- Brady Safety Labels