Shop All Identification Labels
Brady
Label, White, 1.5in.Wx0.75in.H, Brady B-449
Mfr # THT-6-449-1.5-SC
Zoro # G9324086
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brady B-449 Removable Polypropylene
- Width 1 1/2 in
- Height 3/4 in
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-6-449-1.5-SC
- Zoro # G9324086
- UPC # 662820803911
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 3/4 in |
Length | 3/4 in |
Core Diameter | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 3/4 in x 1 1/2 in |
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polypropylene, Label Width 1 1/2 in, Labels per Roll 1,500, Printer Series Compatibility 1244, 1344, BBP11, BBP12, Adhesive Properties Removable Adhesive, Material Series B-449, Recommended Ribbon R4313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV712FO (2XL))
- KONG USA Rally Rigging Plate, 10 Beveled Holes, Org (864O10400KK)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout (506)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- BRADY Label, 5in.Hx, 7in.W, Danger Arc Flash, PK5 (145975)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96163 (96163)
- BRADY Label Overlay, 3-1/2 x 5-1/2In, PK50 (58706)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86818 (86818)
- BRADY Arc Flash Protection Label, PK100, 52015 (52015)
- NMC Placard Kits (NFPK7)
- Brady Safety Labels