Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 2300
Mfr # B33-89-498
Zoro # G1583550
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- Color White
- Width 1"
- Length 3/4"
- Height 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-89-498
- Zoro # G1583550
- UPC # 662820968078
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 3/4" |
Height | 1-7/16" |
Label Width | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 7/16 in x 1 in |
Minimum Wire Diameter | 0.16 in |
Maximum Wire Diameter | 0.32 in |
For Wire Diameter | 0.16 in to 0.32 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3 13/32 in |
Label Height | 1 7/16 in |
Roll Width | 3 13/32 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 21U479, Compatible Mfr Part Number B30-R6200, Label Color White, Label Finish Semi-Gloss, Label Height 1 7/16 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R6200, Material Series B-498, For Print Method Thermal Transfer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- PANDUIT Circuit Breaker Lockout, Red, 120/277V (PSL-PCBNT)
- STRANCO Die-Cut Reflective Letter Label, E (DWR-SINGLE-8-E)
- NMC Danger Moving Machinery Sign (D305R)
- BRADY B33 Metallized Polyester with 2 mil Adhesive Labels 2in H x 4in W Silver 750/RL (B33-55-434)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 10,000 (THT-37-428-10)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L SL (B33C-4000-8591-SL)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M5C-1500-595-RD-WT)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-250-2-342)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-WT)
- ALPHA PRO TECH PRM SEAM TAPE 1.87""X165' (EPB TP-03055-EA)
- Brady Safety Labels