Shop All Identification Labels
This Product is Discontinued
Brady
Label, White, 1.18inWx0.79inH, Brady B-425 (Discontinued)
Mfr # PTLFP-01-425
Zoro # G9323851
This Product is Discontinued
Key Features
- Material Brady B-425 Permanent Polypropylene
- Width 1 3/16 in
- Height 51/64 in
- Standards ASTM D1000, ASTM D2979, ASTM G155, CSA Approved, DIN VDE 0472 Part 815, UL Recognized
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTLFP-01-425
- Zoro # G9323851
- UPC # 662820111962
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 3/16 in |
Height | 51/64 in |
Length | 25/32 in |
Maximum Wire Diameter | 1.45 in |
Label Width | 1 13/16 in |
Minimum Wire Diameter | 0.75 in |
Label Size (HxW) - Flag-Style Cable & Wire Labels | 1 13/16 in x 25/32 in |
Label Height | 25/32 in |
For Wire Diameter | 0.75 in to 1.45 in |
Description
Precut Label Roll, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 25/32 in, Label Width 1 13/16 in, Number of Labels Included 250, Compatible Mfr Part Number M61-R6210, M71-R6200, R6210, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Recommended Ribbon M61-R6210, M71-R6200, R6210, Printer Series Compatibility BMP61, BMP71, Maximum Wire Diameter 1.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.