Shop All Identification Labels
Brady
Label, White, 1.000inWx0.250inH, 5000 Lbls
Mfr # B33-103-727
Zoro # G9387585
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material B-724 Polyimide
- Width 1 in
- Height 1/4 in
- Standards MIL-STD-202G, UL Recognized
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-103-727
- Zoro # G9387585
- UPC # 754473938994
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1/4 in |
Length | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/2 in x 1 in |
Label Height | 1/2 in |
Label Width | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/4" X 36" X 48" Armaflex Sheet 96/Ctn (APS34043)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 2XL, White, PK25, 2XL, White (2029)
- CONDOR Absorbent Sock, Gray, 12 gal., PK12 (35ZR49)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-350/XL)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86811 (86811)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121094 (121094)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83931 (83931)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121085 (121085)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 81963 (81963)
- Brady Safety Labels