Shop All Label Maker Ribbons
Brady
Label, Vinyl, Semi-Gloss, 1 1/2" W
Mfr # M7-29-498
Zoro # G608434716
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Semi-Gloss )
- Adhesive Adhesive
- Label Material Vinyl
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-29-498
- Zoro # G608434716
- UPC # 888434589847
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1/2 in |
Label Width | 1 1/2 in |
Maximum Wire Diameter | 0.36 in |
Roll Width | 1 1/2 in |
Minimum Wire Diameter | 0.16 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 1/2 in |
For Wire Diameter | 0.157 in to 0.358 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1 1/2 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.36 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R6200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR (9389PVXXL)
- DRY GUY Travel Dry DX Black/Orange Boot Dryer (02140)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Red (VST-412-RED)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM85)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (R4400-RD)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Label, 1 in W, Outdoor, Light Blue (M7C-1000-595-LB)
- BRADY Label, 1 1/2 in W, Clear; White (M7-104-427)
- BRADY Thermal Transfer Printer Ribbon, 4-7/64" W, 200 ft. L, Black (134352)
- Brady Safety Labels