Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 3/4" W
Mfr # M6-18-417
Zoro # G708434432
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Label Width 3/4 in
- Label Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-18-417
- Zoro # G708434432
- UPC # 888434614174
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 3/4 in |
Label Height | 1 in |
Roll Width | 3/4 in |
Printable Portion Width | 3/4 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.16 in |
Core Diameter | 1 in |
Maximum Wire Diameter | 0.32 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Size | 1 in x 3/4 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 3/4 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 1 in, Label Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88113)
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In (B11-BLK 34 30)
- PAULSON Helmet Bracket, Full Brim, Nylon, Blue (HB2-HD)
- FALLTECH Beam Anchor, 19 in. L, Aluminum (7535)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- BRADY Label, 1 29/32 in W, Outdoor, White (M6C-1900-439)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6013)
- BRADY Label, 1 1/2 in W, White (M6-30-427-AW)
- Brady Safety Labels