Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1/4" W
Mfr # M7-10-427
Zoro # G108434636
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Label Height 3/4 in
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-10-427
- Zoro # G108434636
- UPC # 888434603833
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 3/4 in |
Label Width | 1/4 in |
Printable Portion Height | 3/8 in |
Roll Width | 1/4 in |
Printable Portion Width | 1/4 in |
Maximum Wire Diameter | 0.12 in |
Minimum Wire Diameter | 0.08 in |
For Wire Diameter | 0.079 in to 0.118 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/4 in |
Label Size | 3/4 in x 1/4 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 3/4 in, Label Width 1/4 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R4300, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- CONDOR Back Stp Vest, Unrated Orange/Red, S/M (786F31)
- DAYMARK Small HexArmor Cut Glove (IT114941)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6600)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Blue (13515)
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- Brady Label Maker Ribbons