Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1/2" W
Mfr # M7-96-427-2S
Zoro # G008434750
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Adhesive Adhesive
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-96-427-2S
- Zoro # G008434750
- UPC # 888434605127
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 3/4 in |
Label Width | 1/2 in |
Minimum Wire Diameter | 0.08 in |
Printable Portion Width | 1/2 in |
Roll Width | 1/2 in |
Printable Portion Height | 3/8 in |
Maximum Wire Diameter | 0.12 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/2 in |
For Wire Diameter | 0.079 in to 0.118 in |
Label Size | 3/4 in x 1/2 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R4300, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- ANSELL 15-1/2" Chemical Resistant Gloves, Laminated Film, 9, 1 PR (02-100)
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- BRADY Label, 1 in W, White (M6-20-422)
- BRADY Label, 1 51/64 in W, Green (M7-169-593-GN)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6206)
- BRADY Label, 1 in W, White (M7-174-593)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FT)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-595-WT)
- Brady Safety Labels