Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1/2" W
Mfr # M7-29-417
Zoro # G608434679
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Adhesive Adhesive
- Label Height 1 1/2 in
- Label Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-29-417
- Zoro # G608434679
- UPC # 888434614273
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 1/2 in |
Label Width | 1/2 in |
Printable Portion Width | 1/2 in |
Roll Width | 1/2 in |
Printable Portion Height | 1/2 in |
Core Diameter | 1 in |
Maximum Wire Diameter | 0.16 in |
Minimum Wire Diameter | 0.08 in |
For Wire Diameter | 0.08 in to 0.159 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/2 in |
Label Size | 1 1/2 in x 1/2 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R4300, Material Series B-417
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, WOMENS PR (A360-9.5W)
- NMC Danger Oxygen Sign, D98RB (D98RB)
- CESTUS Work Gloves , DM Hybrid #8032 PR (8032 M)
- 3M DBI-SALA Web Tie-Off Adaptor (1002009)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- BRADY Label, 21/32 in W, White (M7-9-423)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- BRADY Label, 1/2 in W, Clear; White (BM-11-427)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6410)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- Brady Label Maker Ribbons