Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1/2" W
Mfr # M6-17-417
Zoro # G808434486
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Height 1 in
- Label Width 1/2 in
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-17-417
- Zoro # G808434486
- UPC # 888434614105
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Label Width | 1/2 in |
Minimum Wire Diameter | 0.12 in |
Maximum Wire Diameter | 0.15 in |
Core Diameter | 1 in |
Printable Portion Width | 1/2 in |
Roll Width | 1/2 in |
Printable Portion Height | 3/8 in |
For Wire Diameter | 0.12 in to 0.15 in |
Label Size | 1 in x 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/2 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 1 in, Label Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-HI_12x18 (T1-1012-HI_12x18)
- ARIAT 6-Inch Work Boot, M, 7, Brown, PR (10033995)
- LYLE Caution Sign, 10x7 In., English, U1-1089-RD_10X7 (U1-1089-RD_10X7)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- BRADY Label, 29/32 in W, White (M6-13-423)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-489)
- BRADY Label, 4 1/8 in W, Black; Orange; White (BM7C-2000-854-WAR)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black/Blue/Red/Yellow (13531)
- Brady Safety Labels