Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1/2" W
Mfr # M6-11-417
Zoro # G108434575
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Width 1/2 in
- Adhesive Adhesive
- Label Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-11-417
- Zoro # G108434575
- UPC # 888434614143
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1/2 in |
Label Height | 3/4 in |
Maximum Wire Diameter | 0.12 in |
Printable Portion Height | 3/8 in |
Roll Width | 1/2 in |
Core Diameter | 1 in |
Printable Portion Width | 1/2 in |
Minimum Wire Diameter | 0.08 in |
Label Size | 3/4 in x 1/2 in |
For Wire Diameter | 0.079 in to 0.118 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1/2 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Propane Sign, D603RB (D603RB)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 3 Yellow 10PK (5150P-3)
- TAPCO Street Sign Mounting Bracket, Round, 9 In (037-00022)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C72)
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- BRADY Label, 1 in W, White (M6-19-423)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- Brady Safety Labels