Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1" W
Mfr # M7-96-417
Zoro # G508434519
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Label Material Vinyl
- Label Width 1 in
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-96-417
- Zoro # G508434519
- UPC # 888434614259
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 3/4 in |
Roll Width | 1 in |
Core Diameter | 1 in |
Maximum Wire Diameter | 0.12 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.06 in |
Printable Portion Height | 3/8 in |
Label Size | 3/4 in x 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
For Wire Diameter | 0.06 in to 0.119 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.06 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R4300, Material Series B-417
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11203)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BY)
- ALLEGRO INDUSTRIES 2XL Cotton Cooling Vest, Blue (8401-05)
- BRADY Label, 1 29/32 in W, White (M6-78-427-AW)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R4410-WT)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4913)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Process Yellow (B30-R10000-PRCYEL)
- BRADY Label, 3/4 in W, White (M7-18-499)
- BRADY Label, 1 in W, Outdoor, Light Blue (M7C-1000-595-LB)
- Brady Label Maker Ribbons