Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1" W
Mfr # M7-31-417
Zoro # G108434438
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Label Height 1 1/2 in
- Label Material Vinyl
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-31-417
- Zoro # G108434438
- UPC # 888434614181
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 1/2 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.32 in |
Roll Width | 1 in |
Printable Portion Height | 1/2 in |
Printable Portion Width | 1 in |
Core Diameter | 1 in |
Minimum Wire Diameter | 0.16 in |
Label Size | 1 1/2 in x 1 in |
For Wire Diameter | 0.157 in to 0.319 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R4300, Material Series B-417
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Titanium NonVented Climbing Style Helmet, Yellow (THRXN-YELLOW)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, XL (V1023560U-XL)
- MAXXIMA Chrome Base and Single Lead Wire, L4.12In (3LXF6)
- KISHIGO S, Lime, Class 2, Solid Front With Mesh Back Vest (1163-S)
- BRADY Label, 1 in W, White (M7-20-423)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, 1 29/32 in W, Indoor, Clear (M6C-1900-430)
- BRADY Label, 1 in W, White (M7-176-593)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- BRADY Label, Black/Red on White, 4" W, 1 29/32" H (M6-38-595-DANGER)
- Brady Safety Labels