Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1" W
Mfr # M7-103-417
Zoro # G808434547
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Clear, White
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Label Width 1 in
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-103-417
- Zoro # G808434547
- UPC # 888434614266
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 1 1/4 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.13 in |
Printable Portion Height | 1/2 in |
Roll Width | 1 in |
Maximum Wire Diameter | 0.24 in |
Core Diameter | 1 in |
Label Size | 1 1/4 in x 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
For Wire Diameter | 0.134 in to 0.24 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R4300, Material Series B-417
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (A89R010000)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG7)
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Montana (WS-P-1218-Montana)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R4410-WT)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- BRADY Label, 21/32 in W, White (M7-9-423)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- Brady Label Maker Ribbons