Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1" W
Mfr # M6-23-417
Zoro # G308434559
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Label Height 4 in
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-23-417
- Zoro # G308434559
- UPC # 888434614112
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 4 in |
Label Width | 1 in |
Printable Portion Height | 1 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.43 in |
Maximum Wire Diameter | 0.96 in |
Roll Width | 1 in |
Core Diameter | 1 in |
For Wire Diameter | 0.425 in to 0.957 in |
Label Size | 4 in x 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 4 in, Label Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 817WP XL Black Reinforced Thermal Waterproof Winter Work Gloves (17375)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-HI_12x18 (T1-1033-HI_12x18)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-FK)
- HIWASSEE Medium Outdoor Crew Sock (71683)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 4 in W, White (M6-38-424)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R4300)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, 3/4 in W, White (M6-18-498)
- Brady Safety Labels